
Nevis, 2 Light Outdoor LED Wall Mount, Bronze Finish, Ribbed Frosted Glass
Mfr # 20031LEDDMGLP-BRZ/RFR
Zoro # G607351618
product price:Â $204.00
/ea
Free Shipping & Returns
Key Features
Fixture Voltage
120v
Mounting
Wall
Lumens
1600 Lm
Lighting Certification
Energy Efficient, JA8-2019/Title 24, Marine Grade, Title 20, UL (US/Canada) Listed
Lamp Included / Lamp Not Included
Lamp Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
20031LEDDMGLP-BRZ/RFR
Zoro #
G607351618
UPC #
641594206722
Country of Origin
China
Dimensions
Width
16.75 Inch
Length
6 Inch
Details
Fixture Voltage
120v
Mounting
Wall
Lumens
1600 Lm
Lighting Certification
Energy Efficient, JA8-2019/Title 24, Marine Grade, Title 20, UL (US/Canada) Listed
Lamp Included / Lamp Not Included
Lamp Included
Color Rendering Index
90
Lens Material
Glass
Color Temperature
3000K
Lamp Type
A-19 (RLED)
Max. Fixture Wattage
20 W
Item
Wall Mount
Housing Color
Bronze
Hosuing Material
Aluminum
Dimmable
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.