
Nitro2, 3 Light LED Vanity, Brushed Steel Finish, Opal Glass (Discontinued)
- Mfr # 62293LEDD-BS/OPL
- Zoro # G107664157
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
62293LEDD-BS/OPL
Zoro #
G107664157
UPC #
641594210804
Country of Origin
China
Dimensions
Length
25.25 Inch
Width
5.25 Inch
Details
Item
Vanity
Housing Finish
Brushed Steel
Lamp Type
LED SSL (DLED)
Mounting
Wall
Voltage
120v
Color Temp.
3000K
Dimmable
Yes
Lamp Included
Yes
Fixture Wattage
27 W
Housing Material
Metal
Lighting Certification
ADA, Energy Efficient, JA8-2019/Title 24, UL (US/Canada) Listed
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.