
Nitrogen, LED Pendant, Brushed Steel Finish, Opal Glass (Discontinued)
- Mfr # 23951LEDDLP-BS/OPL
- Zoro # G307663950
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23951LEDDLP-BS/OPL
Zoro #
G307663950
UPC #
641594229912
Country of Origin
China
Dimensions
Diameter
11.5 Inch
Details
Housing Finish
Brushed Steel
Lamp Type
A-19 (RLED)
Mounting
Ceiling
Voltage
120v
Item
Pendant
Standards
Lighting - ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24, Title 20
CRI
90
Dimmable
Yes
Lamp Included
Yes
Color Temperature
3000K
Material
Metal
Includes
Optional 6, 16, and 22-inch down rods available (max 10 feet), 10 feet of cord included, Sloped ceiling adapter included
Fixture Wattage
10 W
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.