
Nitrogen, LED Pendant, Brushed Steel Finish, Opal Glass
Mfr # 23952LEDDLP-BS/OPL
Zoro # G307663998
product price: $229.99
/ea
Free Shipping & Returns
Key Features
Housing Finish
Brushed Steel
Lamp Type
A-19 (RLED)
Mounting
Ceiling
Voltage
120v
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23952LEDDLP-BS/OPL
Zoro #
G307663998
UPC #
641594229998
Country of Origin
China
Dimensions
Diameter
14 Inch
Details
Housing Finish
Brushed Steel
Lamp Type
A-19 (RLED)
Mounting
Ceiling
Voltage
120v
Item
Pendant
Material
Metal
CRI
90
Color Temperature
3000K
Includes
Optional 6, 16, and 22-inch down rods available (max 10 feet), 10 feet of cord included, Sloped ceiling adapter included
Fixture Wattage
10 W
Dimmable
Yes
Standards
Lighting - ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24, Title 20
Lamp Included
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.