Shop BLACK & DECKER
See all product information
Create Account
Smart Desk Lamp, Works with Alexa, True White LED + 16M RGB Colors, USB Charging Port
- Mfr # LED-USBSM2100BKG-AMZ
- Zoro # G509220364
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
Color
Grey, Silver
Height
19.09 in
Width
3.54 in
Material
Plastic lamp shade, base, aluminum arm
Depth
6.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LED-USBSM2100BKG-AMZ
- Zoro #
- G509220364
- UPC #
- 842048035794
- Country of Origin
- China
Dimensions
- Height
- 19.09 in
- Width
- 3.54 in
- Depth
- 6.5 in
Details
- Color
- Grey, Silver
- Material
- Plastic lamp shade, base, aluminum arm
Description
Durable, sleek, and carefully crafted with anodized aluminum beams for premium strength and durability, our Verve Designer series offers a range of models and options for work, play, and relaxation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.