
Nostalgia, LED Pendant, Shiny Black Finish, White (Discontinued)
- Mfr # 23777LEDDLP-SBL/WHT
- Zoro # G007664219
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
23777LEDDLP-SBL/WHT
Zoro #
G007664219
UPC #
641594233209
Country of Origin
China
Dimensions
Diameter
14 Inch
Details
Color
Shiny Black
Lamp Type
A-19 (INC)
Mounting
Ceiling
Voltage
120v
Item
Pendant
Includes
10 feet of black cord included
Standards
Energy Efficient, JA8-2019/Title 24, Title 20, UL (US/Canada) Listed
Dimmable
Yes
Color Temperature
2700K
Lamp Included
Yes
Fixture Wattage
10 W
Material
Metal
CRI
90
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.