
Noya, Pendant, Brushed Steel Finish, White Glass (Discontinued)
- Mfr # 23072-BS/WHT
- Zoro # G907664388
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
23072-BS/WHT
Zoro #
G907664388
UPC #
641594176216
Country of Origin
China
Dimensions
Diameter
18 Inch
Details
Housing Finish
Brushed Steel
Lamp Type
A-19 (INC)
Mounting
Ceiling
Voltage
120v
Item
Pendant
Includes
Optional 6, 16, and 22-inch down rods available (max 10 feet), 10 feet of cord included, Sloped ceiling adapter included
Standards
Lighting - Alternative Lamping Available (CFL), UL (US/Canada) Listed
Dimmable
Yes
Fixture Wattage
240 W
Lamp Included
No
Material
Steel
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.