
Nymph, Outdoor LED Wall Mount, Satin Finish, Frosted Glass (Discontinued)
- Mfr # 20375LEDMGLP-SAT/FST
- Zoro # G407351665
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
20375LEDMGLP-SAT/FST
Zoro #
G407351665
UPC #
641594200812
Country of Origin
China
Details
Fixture Voltage
120v
Housing Finish
Satin
Mounting
Wall
Lumens
900 Lm
Item
Wall Mount
Color Rendering Index
85
Lighting Certification
ADA, ETL (US/Canada) Listed, Energy Efficient, Marine Grade
Color Temperature
3000K
Lens Material
Glass
Lamp Type
GU-24 (RLED)
Dimmable
No
Max. Fixture Wattage
10 W
Hosuing Material
Aluminum
Lamp Included / Lamp Not Included
Lamp Included
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.