Zoro Homepage

Optix, LED Pendant, Matte Chrome Finish, Acrylic Lens Acrylic

  • Mfr # 63051LED-MC/ACR

  • Zoro # G607664978


product price: $91.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Matte Chrome
Lamp Type
LED SSL (DLED)
Mounting
Ceiling
Voltage
120v
Diameter
2.75 Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63051LED-MC/ACR
Zoro #
G607664978
UPC #
641594239102
Country of Origin
China

Dimensions

Diameter
2.75 Inch

Details

Housing Finish
Matte Chrome
Lamp Type
LED SSL (DLED)
Mounting
Ceiling
Voltage
120v
Item
Mini Pendant
Standards
ETL (US/Canada) Listed, Energy Efficient
Material
Steel
Color Temperature
3000K
Dimmable
Yes
Lamp Included
Yes
Fixture Wattage
5 W
CRI
90

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.