Maester 1 Light Pendant 16 In. Vintage Gold Leaf
- Mfr # F2316-VGL
- Zoro # G715449849
product price:Â
$
924.00
/ea
Free Shipping & Returns
Key Features
Length
16 in
Voltage
120V
Shade Material
Kalas
Finish
Vintage Gold Leaf
Watts
15W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F2316-VGL
- Zoro #
- G715449849
- UPC #
- 197292072454
- Country of Origin
- Philippines
- Voltage
- 120V
- Shade Material
- Kalas
- Item
- Pendant
- Finish
- Vintage Gold Leaf
- Watts
- 15W
- Lamp Included
- No
- Includes
- Fixture, Hardware
- Material
- Steel
- Shade Color
- Espresso
- Standards
- UL Damp
- Bulb Shape
- E26 Medium Base
- Slope Compatible
- No
- Socket Count
- 1
- Product Care
- Clean with a soft, damp cloth
- Battery Included
- No
- Designer
- Troy Standard
Dimensions
- Height
- 19.75 in
- Length
- 16 in
- Chain Length
- 72 in
- Canopy Width
- 4.75 in
- Width
- 16 in
Description
Playing with translucency and a loose natural weave, Maester mixes maritime and organic influences. Resembling an antique buoy wrapped in a net, a large Opal Shiny glass shade is nested into a woven abaca exterior. Available in two distinctive shapes, Maester is finished with a simple Vintage Gold Leaf chain that echoes the weave of the shade. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.