
Opulence, 12 Light Chandelier, Chrome Finish, Clear Glass (Discontinued)
- Mfr # 62327LEDDLP-CH/CLR
- Zoro # G107352115
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
62327LEDDLP-CH/CLR
Zoro #
G107352115
UPC #
641594219319
Country of Origin
China
Dimensions
Diameter
31 Inch
Details
Item
Chandelier
Lamp Type
G9 (RLED)
Mounting
Ceiling
Fixture Wattage
54 W
Voltage
120v
Dimmable
Yes
Material
Steel
Color
Chrome
Standards
Lighting-Energy Efficient, Title 20, UL (US/Canada) Listed
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.