
Oxygen, LED Vanity, Chrome Finish, Checkered Frosted Glass (Discontinued)
- Mfr # 62053LEDD-CH/CKF
- Zoro # G607666095
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62053LEDD-CH/CKF
Zoro #
G607666095
UPC #
641594199123
Country of Origin
China
Dimensions
Length
33.5 Inch
Width
6.75 Inch
Details
Color
Chrome
Item
Vanity
Lamp Type
LED SSL (DLED)
Mounting
Wall
Voltage
120v
Color Temp.
3000K
Housing Material
Metal
Lighting Certification
Energy Efficient, Energy Star, JA8-2019/Title 24, UL (US/Canada) Listed
Dimmable
Yes
Fixture Wattage
30 W
Lamp Included
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.