This item is Discontinued.

Access Lighting Phoebe, LED SemiFlush or Pendant, Brushed Steel Finish, 8mm Clear Glass 50444LEDD-BS/8CL

Phoebe, LED SemiFlush or Pendant, Brushed Steel Finish, 8mm Clear Glass (Discontinued)

  • Mfr # 50444LEDD-BS/8CL
  • Zoro # G407663928
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50444LEDD-BS/8CL
Zoro #
G407663928
UPC #
641594189018
Country of Origin
China

Dimensions

Diameter
19 Inch

Details

Housing Finish
Brushed Steel
Lamp Type
LED SSL (DLED)
Mounting
Ceiling
Voltage
120v
Item
Pendant, Semi-Flush
Color Temperature
3000K
Includes
Optional 6, 16, and 22-inch down rods available (max 10 feet), 10 feet of cord included, Sloped ceiling adapter included
Lamp Included
Yes
Material
Metal
Standards
Alternative Lamping Available (CFL), Energy Efficient, UL (US/Canada) Listed
CRI
90
Dimmable
Yes
Fixture Wattage
15 W

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.