
Pilson XL, Pendant, Matte White Finish, Steel
Mfr # 29007-MWH
Zoro # G007664325
product price: $135.99
/ea
Free Shipping & Returns
Key Features
Housing Finish
Matte White
Mounting
Ceiling
Voltage
120v
Includes
Optional 6, 16, and 22-inch down rods available (max 10 feet), 10 feet of cord included, Sloped ceiling adapter included
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
29007-MWH
Zoro #
G007664325
UPC #
641594246377
Country of Origin
China
Dimensions
Diameter
6 Inch
Details
Housing Finish
Matte White
Mounting
Ceiling
Voltage
120v
Item
Pendant
Includes
Optional 6, 16, and 22-inch down rods available (max 10 feet), 10 feet of cord included, Sloped ceiling adapter included
Material
Steel
Lamp Included
No
Fixture Wattage
60 W
Dimmable
Yes
Standards
Lighting - Energy Efficient, UL (US/Canada) Listed
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.