Shop SUNLITE
See all product information
Create Account
10in. Antique Brass Farmhouse 4' Braided Woven Cord Pendant Fixture, 60W Max Bulb Not Included
- Mfr # 07008-SU
- Zoro # G714826092
product price:Â
$
76.95
/ea
Key Features
Voltage
120V
Material
Metal
Base Type
E26
Safety Rating
Only Lampholder & Cord
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 07008-SU
- Zoro #
- G714826092
- UPC #
- 653703070087
- Country of Origin
- China
Dimensions
- Width
- 10 in
Details
- Color
- Antique Brass
- Voltage
- 120V
- Item
- Pendant
- Material
- Metal
- Base Type
- E26
- Safety Rating
- Only Lampholder & Cord
Description
This 10-inch antique brass canopy pendant fixture will bring a nostalgic feel to any space. It features machined details and a 48-inch braided cord for authenticity. Get creative and pair it with a medium base incandescent or LED Edison Style bulb not included. Adjustable cord length allows you to set desired height. Connect to a dimmer and adjust to suit your mood. Use for decorating your living, dining, or bedroom areas at home or in businesses like bars, restaurants, or hotels. This fixture is designed to provide years of stylish service. Fixture is 6. 50 inches high x 10. 00 inches diameter.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.