
Pilson XL, Pendant, Satin Finish, Steel
Mfr # 29007LEDDLP-SAT-C
Zoro # G007665285
product price: $121.99
/ea
Free Shipping & Returns
Key Features
Housing Finish
Satin
Lamp Type
A-19 (RLED)
Mounting
Ceiling
Voltage
120v
Lamp Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
29007LEDDLP-SAT-C
Zoro #
G007665285
UPC #
641594248302
Country of Origin
China
Dimensions
Diameter
6 Inch
Details
Housing Finish
Satin
Lamp Type
A-19 (RLED)
Mounting
Ceiling
Voltage
120v
Item
Pendant
Lamp Included
Yes
Includes
10 feet of black cord included
CRI
90
Color Temperature
3000K
Material
Steel
Fixture Wattage
10 W
Standards
Energy Efficient, JA8-2019/Title 24, Title 20, UL (US/Canada) Listed
Dimmable
Yes
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.