Shop TROY LIGHTING
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Edna 25.25in wide 1 Light Pendant in Vintage Gold Leaf
- Mfr # F2825-VGL
- Zoro # G316305766
product price:Â
$
1,160.00
/ea
Key Features
Height
17 in
Housing Finish
Vintage Gold Leaf
Voltage
120V
Number of Lights
1
Lamp Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F2825-VGL
- Zoro #
- G316305766
- UPC #
- 197292135234
- Country of Origin
- Philippines
- Housing Finish
- Vintage Gold Leaf
- Voltage
- 120V
- Number of Lights
- 1
- Item
- Pendant
- Lamp Included
- No
- Watts
- 15W
- Housing Material
- Textile
- Damp/Wet Rating
- UL Damp
- Includes
- Fixture, Hardware
- Bulb Type
- A19
- Lamp Base
- E26 Medium Base
Dimensions
- Height
- 17 in
- Width
- 25.25 in
Description
The dynamically layered design of the Edna pendant seeks to push the boundaries of what is possible with a handmade paper shade construction. Constructed as one piece, the shade is comprised of three identical pieces that intersect one another in a perfect geometric array. This artful paper pendant is accented by a Vintage Gold Leaf finial and available in two sizes.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.