Shop ACCESS LIGHTING
See all product information
Create Account
Port Nine Burgundy, Burgundy LED Pendant, Antique Brushed Brass Finish, Seeded Glass
- Mfr # 63142LEDDLP-ABB/SDG
- Zoro # G507666232
product price:Â
$
108.00
/ea
Free Shipping & Returns
Key Features
Color
Antique Brushed Brass
Lamp Type
A-19 (RLED)
Mounting
Ceiling
Voltage
120V
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 63142LEDDLP-ABB/SDG
- Zoro #
- G507666232
- UPC #
- 641594243451
- Country of Origin
- China
Dimensions
- Diameter
- 7.5 Inch
Details
- Color
- Antique Brushed Brass
- Lamp Type
- A-19 (RLED)
- Mounting
- Ceiling
- Voltage
- 120V
- Item
- Mini Pendant, Pendant
- Material
- Steel
- Lamp Included
- Yes
- Includes
- 10 feet of black cord included
- Color Temperature
- 2700 K
- CRI
- 90
- Standards
- Lighting - ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24, Title 20
- Dimmable
- Yes
- Fixture Wattage
- 9 W
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.