Port Nine Burgundy, Burgundy LED Pendant, Matte Black Finish, Clear Glass
- Mfr # 63142LEDD-MBL/CLR
- Zoro # G007666022
product price:Â
$
128.00
/ea
Free Shipping & Returns
Key Features
Housing Finish
Matte Black
Lamp Type
LED SSL (DLED)
Mounting
Ceiling
Voltage
120V
Standards
Lighting - ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 63142LEDD-MBL/CLR
- Zoro #
- G007666022
- UPC #
- 641594240368
- Country of Origin
- China
Dimensions
- Diameter
- 7.5 Inch
Details
- Housing Finish
- Matte Black
- Lamp Type
- LED SSL (DLED)
- Mounting
- Ceiling
- Voltage
- 120V
- Item
- Mini Pendant, Pendant
- Standards
- Lighting - ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24
- Dimmable
- Yes
- Material
- Steel
- CRI
- 90
- Lamp Included
- Yes
- Fixture Wattage
- 9 W
- Color Temperature
- 3000 K
- Includes
- 10 feet of aircraft cable
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.