Estelle 6-Light 19 in W Polished Nickel Mid-Century Modern Sputnik Pendant Ceiling Fixture
- Mfr # P0237R
- Zoro # G323330911
product price:Â
$
364.99
/ea
Free Shipping & Returns
Key Features
Color
Nickel
Height
19.5 in
Length
19 in
Voltage
120V
Number of Lights
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P0237R
- Zoro #
- G323330911
- UPC #
- 884656760293
- Country of Origin
- China
- Color
- Nickel
- Voltage
- 120V
- Number of Lights
- 6
- Style
- Mid-Century Modern
- Collection Name
- Estelle
- Item
- Pendant
- Finish
- Polished Nickel
- Fixture Series
- Mid-Century Modern Pendant
- Material
- Steel
- Location Rating
- Dry
- Bulb Type
- LED Compatible,Incandescent
- Watts
- 60 W
- Dimmable
- Yes
- Lamp Base
- E26 Medium
- Slope Ceiling Adaptable
- Yes
- Lamp Included
- No
Dimensions
- Height
- 19.5 in
- Length
- 19 in
- Width
- 19 in
- Overall Dimensions
- 19-in W x 19.5-in H x 19-in D
- Rod Dimensions
- 4 x 12-in, 1 x 6-in, 1 x 3-in
Description
Mid-century meets modern in this timeless and uniquely artistic sputnik pendant light from the Estelle collection. Its perfectly balanced open design creates striking visual interest while providing bright, evenly distributed ambient light. Designed to add elegance and drama to dining rooms, living rooms, foyers, kitchens, hallways, or bedrooms, this fixture feels both bold and versatile. Available in multiple configurations, sizes, and finishes, it complements a wide range of on-trend interior spaces.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.