
Port Nine Chardonnay, Chardonnay LED Pendant, Brushed Steel Finish, Clear Glass
Mfr # 63141LEDDLP-BS/CLR
Zoro # G807665355
product price:Â $132.00
/ea
Free Shipping & Returns
Key Features
Housing Finish
Brushed Steel
Lamp Type
A-19 (RLED)
Mounting
Ceiling
Voltage
120v
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
63141LEDDLP-BS/CLR
Zoro #
G807665355
UPC #
641594244243
Country of Origin
China
Dimensions
Diameter
9 Inch
Details
Housing Finish
Brushed Steel
Lamp Type
A-19 (RLED)
Mounting
Ceiling
Voltage
120v
Item
Mini Pendant, Pendant
Dimmable
Yes
Includes
10 feet of black cord included
Standards
Lighting - ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24, Title 20
CRI
90
Material
Steel
Lamp Included
Yes
Fixture Wattage
9 W
Color Temperature
2700K
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.