
Port Nine Chardonnay, Chardonnay LED Wall Sconce, Antique Brushed Brass Finish, Seeded Glass
Mfr # 63144LEDDLP-ABB/SDG
Zoro # G707666278
product price:Â $135.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Wall
Width
12 Inch
Dimmable
Yes
Fixture Voltage
120v
Glass Color
Antique Brushed Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
63144LEDDLP-ABB/SDG
Zoro #
G707666278
UPC #
641594243604
Country of Origin
China
Dimensions
Width
12 Inch
Length
9 Inch
Details
Mounting Type
Wall
Dimmable
Yes
Fixture Voltage
120v
Item
Wall Sconce
Glass Color
Antique Brushed Brass
Lamp Type
A-19 (RLED)
Housing Material
Steel
Lighting Certification
ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24, Title 20
Lamp Included
Yes
Fixture Wattage
9 W
Description
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.