Shop WESTINGHOUSE
See all product information
Create Account
Pendant 60W Mini Fiona, Antique Brass Clear Seeded Glass
- Mfr # 6356500
- Zoro # G808659469
product price:Â
$
62.55
/ea
Key Features
Color
Antique Brass
Height
12
Length
9.17
Width
9.17 in
Lamp Type
A19 OR VINTAGE A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6356500
- Zoro #
- G808659469
- UPC #
- 024034635656
- Country of Origin
- China
Dimensions
- Height
- 12
- Length
- 9.17
- Width
- 9.17 in
- Diameter
- 7"
Details
- Color
- Antique Brass
- Lamp Type
- A19 OR VINTAGE A
- Voltage
- 120V
- Style
- Vintage
- Finish
- Antique Brass
- Description/Special Features
- Material
- Steel/Glass
- Watts
- 60
- Lamp Included
- No
- Dimmable
- No
- Damp/Wet Rating
- None
Description
This Westinghouse Fiona One-Light Mini Pendant offers vintage charm. The fixture features an antique brass finish and hand-blown clear seeded glass for elegant illumination. This adjustable indoor pendant light is ideal for a kitchen, dining room, bedroom or bathroom, and other indoor areas, including those with high ceilings. ETL/CETL listed for safety Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 63565.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.