
Poseidon, BiDirectional Outdoor Wall Mount, Satin Finish, Clear Glass
Mfr # 20364-SAT/CLR
Zoro # G607351922
product price: $118.00
/ea
Free Shipping & Returns
Key Features
Voltage
120v
Width
12 Inch
Length
4.75 Inch
Lens Material
Glass
Finish
Satin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20364-SAT/CLR
Zoro #
G607351922
UPC #
641594104318
Country of Origin
China
Dimensions
Width
12 Inch
Length
4.75 Inch
Details
Item
Wall Mount, Wall Washer
Voltage
120v
Lens Material
Glass
Finish
Satin
Lamp Included
No
Fixture Wattage
120 W
Lighting Certification
Alternative Lamping Available (CFL), UL (US/Canada) Listed
Mounting
Wall
Housing Material
Steel
Lamp Type
PAR-30 (INC)
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.