
Reveal, Outdoor LED Wall Mount, Black Finish, Clear Glass (Discontinued)
- Mfr # 20080LED-BL/CLR
- Zoro # G507351633
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
20080LED-BL/CLR
Zoro #
G507351633
UPC #
641594226485
Country of Origin
China
Dimensions
Width
14.5 Inch
Length
7 Inch
Details
Fixture Voltage
120-277v
Mounting
Wall
Lumens
1400 Lm
Lens Material
Glass
Lighting Certification
ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24 (Outdoor Only), Marine Grade
Max. Fixture Wattage
13 W
Hosuing Material
Aluminum
Color Temperature
3000K
Lamp Included / Lamp Not Included
Lamp Included
Item
Wall Mount
Color Rendering Index
90
Dimmable
No
Housing Color
Black
Lamp Type
LED SSL (DLED)
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.