This item is Discontinued.

Access Lighting Ripple, LED Linear Pendant, White Finish, Acrylic Lens Acrylic 63984LEDD-WH/ACR

Ripple, LED Linear Pendant, White Finish, Acrylic Lens Acrylic (Discontinued)

  • Mfr # 63984LEDD-WH/ACR
  • Zoro # G707663925
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63984LEDD-WH/ACR
Zoro #
G707663925
UPC #
641594219418
Country of Origin
China

Dimensions

Length
39.5 Inch
Width
6 Inch

Details

Color
White
Lamp Type
LED SSL (DLED)
Mounting
Ceiling
Voltage
120v
Item
Pendant
Standards
Energy Efficient, UL (US/Canada) Listed
CRI
90
Fixture Wattage
30 W
Lamp Included
Yes
Dimmable
Yes
Color Temperature
3000K
Material
Aluminum
Includes
10 feet of cable and cord included

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.