
Ripple, LED Wall Sconce, White Finish, Acrylic Lens Acrylic (Discontinued)
- Mfr # 63986LEDD-WH/ACR
- Zoro # G407663980
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63986LEDD-WH/ACR
Zoro #
G407663980
UPC #
641594219296
Country of Origin
China
Dimensions
Width
4.75 Inch
Length
16.75 Inch
Details
Mounting Type
Wall
Dimmable
Yes
Fixture Voltage
120v
Item
Wall Sconce
Glass Color
White
Housing Material
Aluminum
Lamp Type
LED SSL (DLED)
Lamp Included
Yes
Lighting Certification
ADA, Energy Efficient, UL (US/Canada) Listed
Fixture Wattage
15 W
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.