
Sequoia, Vanity, Brushed Steel Finish, Acrylic Lens Acrylic (Discontinued)
- Mfr # 31032-BS/ACR
- Zoro # G707665141
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31032-BS/ACR
Zoro #
G707665141
UPC #
641594148923
Country of Origin
China
Dimensions
Length
25.25 Inch
Width
5.5 Inch
Details
Item
Vanity
Housing Finish
Brushed Steel
Lamp Type
T-5 HO (FL)
Mounting
Wall
Voltage
120v
Color Temp.
3000K
Fixture Wattage
48 W
Housing Material
Metal
Dimmable
No
Lamp Included
Yes
Lighting Certification
ADA, Energy Efficient, UL (US/Canada) Listed
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.