
Serenity, 3 Light Vanity, Mirrored Stainless Steel Finish, Opal Glass (Discontinued)
- Mfr # 62562-MSS/OPL
- Zoro # G607665289
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
62562-MSS/OPL
Zoro #
G607665289
UPC #
641594223712
Country of Origin
China
Dimensions
Length
19 Inch
Width
5.25 Inch
Details
Item
Vanity
Housing Finish
Mirrored Stainless Steel
Lamp Type
G9 (HGN)
Mounting
Wall
Voltage
120v
Color Temp.
2900K
Dimmable
Yes
Lamp Included
Yes
Lighting Certification
UL (US/Canada) Listed
Fixture Wattage
120 W
Housing Material
Metal
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.