
Sienna, 1 Light Wall Sconce Vanity, Matte Black Finish, Opal Glass
Mfr # 62621-MBL/OPL
Zoro # G607664121
product price: $68.00
/eaKey Features
Mounting Type
Wall
Width
7 Inch
Dimmable
Yes
Finish
Matte Black
Lamp Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62621-MBL/OPL
Zoro #
G607664121
UPC #
641594245318
Country of Origin
China
Dimensions
Width
7 Inch
Length
4.5 Inch
Details
Mounting Type
Wall
Dimmable
Yes
Finish
Matte Black
Item
Vanity, Wall Sconce
Lamp Included
No
Fixture Wattage
60 W
Lighting Certification
UL (US/Canada) Listed
Lamp Type
A-19 (INC)
Housing Material
Steel
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.