Shop DESIGNERS FOUNTAIN
See all product information
Create Account
Fulton 4.5in 1-Light Matte Black Industrial Indoor Wall Sconce with Clear Seedy Glass Shade
- Mfr # D202M-1B-MB
- Zoro # G410385435
product price:Â
$
63.15
/ea
Key Features
Finish
Matte Black
Glass Color
Clear Seedy Glass
Standards
UL/CUL
Safety Rated
Damp
Number of Lights
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D202M-1B-MB
- Zoro #
- G410385435
- UPC #
- 46335089723
- Country of Origin
- China
Details
- Finish
- Matte Black
- Glass Color
- Clear Seedy Glass
- Standards
- UL/CUL
- Safety Rated
- Damp
- Number of Lights
- 1
- Connection Type
- Hard Wired
- Light Source
- Incandescent
Description
A rich Matte Black finish and blown clear Seedy Glass, accented with an Urban Slate Wood finish, make for a clean and sophisticated look in this Fulton wall sconce. Used on either side of a vanity mirror, down or hall or virtually any interior space where light is needed, this piece is sure to enhance your decor while adding a touch of Modern Rustic appeal. It's easy to install and requires 1 screw-based light bulb, ideal for filament style.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.