
Simplicite, LED Pendant, Black Chrome Finish, Clear Glass (Discontinued)
- Mfr # 63990LEDDLP-BCH/CLR
- Zoro # G407664024
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63990LEDDLP-BCH/CLR
Zoro #
G407664024
UPC #
641594231991
Country of Origin
China
Dimensions
Diameter
11.75 Inch
Details
Color
Black Chrome
Lamp Type
A-19 (RLED)
Mounting
Ceiling
Voltage
120v
Item
Pendant
Includes
10 feet of black cord included
Color Temperature
3000K
Standards
Energy Efficient, JA8-2019/Title 24, Title 20, UL (US/Canada) Listed
Fixture Wattage
10 W
Lamp Included
Yes
Dimmable
Yes
CRI
90
Material
Metal
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.