
Simplicite, Pendant, Black Finish, Clear Glass
Mfr # 50937LEDDLP-BL/CLR
Zoro # G407664345
product price: $141.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Lamp Type
A-19 (RLED)
Mounting
Ceiling
Voltage
120v
Lamp Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50937LEDDLP-BL/CLR
Zoro #
G407664345
UPC #
641594229936
Country of Origin
China
Dimensions
Diameter
9 Inch
Details
Color
Black
Lamp Type
A-19 (RLED)
Mounting
Ceiling
Voltage
120v
Item
Pendant
Lamp Included
Yes
Standards
Lighting - Energy Efficient, UL (US/Canada) Listed
Dimmable
Yes
Fixture Wattage
5 W
Color Temperature
2200K
CRI
80
Includes
10 feet of black cord included
Material
Metal
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.