Zoro Homepage

Simplicite, Pendant, Black Finish, Clear Glass

  • Mfr # 50938LEDDLP-BL/CLR

  • Zoro # G407664192


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Lamp Type
A-19 (RLED)
Mounting
Ceiling
Voltage
120v
Fixture Wattage
5 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50938LEDDLP-BL/CLR
Zoro #
G407664192
UPC #
641594230024
Country of Origin
China

Dimensions

Diameter
11 Inch

Details

Color
Black
Lamp Type
A-19 (RLED)
Mounting
Ceiling
Voltage
120v
Item
Pendant
Fixture Wattage
5 W
Standards
Lighting - Energy Efficient, UL (US/Canada) Listed
Includes
10 feet of black cord included
Material
Metal
CRI
80
Color Temperature
2200K
Dimmable
Yes
Lamp Included
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.