Mari 1 Light Pendant 18 In. Gold Leaf/Soft Black Combo
- Mfr # F1818-GL/SBK
- Zoro # G215448755
product price:Â
$
362.00
/ea
Free Shipping & Returns
Key Features
Height
15.25 in
Length
18 in
Width
18 in
Voltage
120V
Shade Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F1818-GL/SBK
- Zoro #
- G215448755
- UPC #
- 782042408876
- Country of Origin
- China
Dimensions
- Height
- 15.25 in
- Length
- 18 in
- Width
- 18 in
- Canopy Width
- 5.5 in
Details
- Voltage
- 120V
- Shade Material
- Steel
- Item
- Pendant
- Finish
- Gold Leaf/Soft Black Combo
- Includes
- Fixture, Hardware
- Standards
- UL Damp
- Watts
- 75W
- Material
- Aluminum and Stainless Steel
- Lamp Included
- No
- Battery Included
- No
- Socket Count
- 1
- Slope Compatible
- No
- Product Care
- Clean with a soft, damp cloth
- Bulb Shape
- E26 Medium Base
- Designer
- Troy Standard
Description
Mari takes the familiar cone-shaped pendant and turns it into a statement piece. A circular arm spans the cone from end to end adding an airy feel and giving the illusion it's holding the shade aloft. The gold leaf interior gives the fixture a luxurious look when unlit and a positively stunning glow when lit.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.