
Solero, LED Pendant or SemiFlush, Bronze Finish, Acrylic Lens Acrylic (Discontinued)
- Mfr # 20469LEDD-BRZ/ACR
- Zoro # G107664263
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20469LEDD-BRZ/ACR
Zoro #
G107664263
UPC #
641594228847
Country of Origin
China
Dimensions
Diameter
16 Inch
Details
Color
Bronze
Lamp Type
LED SSL (DLED)
Mounting
Ceiling
Voltage
120v
Item
Pendant, Semi-Flush
Standards
Lighting - ETL (US/Canada) Listed, Energy Efficient
Includes
Optional 6, 16, and 22-inch down rods available (max 10 feet), 10 feet of cord included
Dimmable
Yes
Material
Steel
CRI
90
Color Temperature
3000K
Lamp Included
Yes
Fixture Wattage
25 W
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.