
Sparc, LED Flush Mount, Bronze Finish, Starry Acrylic Acrylic (Discontinued)
- Mfr # 20471LEDD-BRZ/SACR
- Zoro # G107664188
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20471LEDD-BRZ/SACR
Zoro #
G107664188
UPC #
641594228908
Country of Origin
China
Dimensions
Diameter
14 Inch
Details
Mounting
Ceiling
Lamp Type
LED SSL (DLED)
Voltage
120v
Lumens
1800 Lm
Dimmable
Yes
Item
Flush Mount
Fixture Wattage
20 W
Lamp Included
Yes
Color Rendering Index
90
Fixture Lens Material
Acrylic
Housing Material
Steel
Color Temperature
3000K
Color
Bronze
Lighting Certification
ETL (US/Canada) Listed, Energy Efficient
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.