
Squared, LED Pendant, Black Finish, Acrylic Lens Acrylic
Mfr # 63968LEDD-BL/ACR
Zoro # G707664922
product price: $827.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Length
30.5 Inch
Width
4.5 Inch
Lamp Type
LED SSL (DLED)
Mounting
Ceiling
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63968LEDD-BL/ACR
Zoro #
G707664922
UPC #
641594228960
Country of Origin
China
Dimensions
Length
30.5 Inch
Width
4.5 Inch
Details
Color
Black
Lamp Type
LED SSL (DLED)
Mounting
Ceiling
Voltage
120v
Item
Pendant
Includes
10 feet of aircraft cable
CRI
85
Material
Metal
Fixture Wattage
75 W
Color Temperature
3000K
Standards
Lighting - Energy Efficient, UL (US/Canada) Listed
Lamp Included
Yes
Dimmable
Yes
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.