Shop TROY LIGHTING
See all product information
Create Account
Atwater 1 Light Pendant 8.25 In. Patina Brass
- Mfr # F7037-PBR
- Zoro # G715448989
product price:Â
$
650.00
/ea
Free Shipping & Returns
Key Features
Length
8.25 in
Voltage
120V
Finish
Patina Brass
Lamp Included
No
Includes
Fixture, Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F7037-PBR
- Zoro #
- G715448989
- UPC #
- 782042474437
- Country of Origin
- China
- Voltage
- 120V
- Item
- Pendant
- Finish
- Patina Brass
- Lamp Included
- No
- Includes
- Fixture, Hardware
- Standards
- UL Damp
- Watts
- 75W
- Material
- Solid Brass
- Socket Count
- 1
- Slope Compatible
- No
- Product Care
- Clean with a soft, damp cloth
- Battery Included
- No
- Bulb Shape
- E26 Medium Base
- Designer
- Troy Standard
Dimensions
- Height
- 19.5 in
- Length
- 8.25 in
- Width
- 8.25 in
- Chain Length
- 72 in
- Canopy Width
- 6 in
Description
Atwater is simply stunning. Light peeks through the perforations creating a glow that is both soft and striking. The exposed hardware and Patina Brass finish give this industrial-style exterior wall sconce a bit of a nautical vibe, making it usable in outdoor coastal settings as well.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.