
Strand, BiDirectional Outdoor LED Wall Mount, Black Finish, Frosted Glass
Mfr # 20026LEDDMG-BL/FST
Zoro # G907351653
product price:Â $124.00
/ea
Free Shipping & Returns
Key Features
Fixture Voltage
120v
Mounting
Wall
Lumens
850 Lm
Lamp Included / Lamp Not Included
Lamp Included
Dimmable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20026LEDDMG-BL/FST
Zoro #
G907351653
UPC #
641594245271
Country of Origin
China
Dimensions
Width
5.5 Inch
Length
5.5 Inch
Details
Fixture Voltage
120v
Mounting
Wall
Lumens
850 Lm
Lamp Included / Lamp Not Included
Lamp Included
Dimmable
No
Housing Color
Black
Lamp Type
LED SSL (DLED)
Hosuing Material
Steel
Max. Fixture Wattage
12 W
Lighting Certification
ADA, ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24 (Outdoor Only), Marine Grade
Lens Material
Glass
Color Temperature
3000K
Color Rendering Index
90
Item
Wall Mount, Wall Washer
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.