Rainer 6 Light Outdoor Post Mount Fixture, 17.5in. W x 31.5in. H, Black
- Mfr # 5015PHXXLR-BK
- Zoro # G512668702
product price:Â
$
788.00
/ea
Free Shipping & Returns
Key Features
Finish
Black
Standards
ETL
Height
31.5 in
Watts
60W
Series
Rainer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5015PHXXLR-BK
- Zoro #
- G512668702
- UPC #
- 685659196771
- Country of Origin
- China
Dimensions
- Height
- 31.5 in
- Width
- 17.5 in
Details
- Item
- Outdoor Post Mount Fixture
- Finish
- Black
- Standards
- ETL
- Watts
- 60W
- Series
- Rainer
- Lens Material
- Glass
- Number of Lamps
- 6
- Dimmable
- Dimmable
- Bulb Type
- Candelabra
- Frame Material
- Aluminum
- Location Rating
- Wet
- Shade Finish
- Clear Seedy
Description
Seeded glass panels add visual interest to the Rainer outdoor lantern, which gives a nod to the classic Arts & Crafts style of design. It is available in several versions hanging as well as wall- and pole-mounted. Coated with Z-Lite's durable Coastal Black paint finish to complement Rainer's design style, it is sure to complete the look and feel of your home or cottage.A classic lantern silhouette gives life to exterior gardens and walkways, as this modern six-light outdoor post mount fixture promises a sophisticated aesthetic. It features a Coastal black painted finish over aluminum with clear seedy glass panels that add texture. Adding a charming candelabra cluster base inside brings a hint of romance to this dimmable outdoor light.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.