
Strike 20, LED Flush Mount, White Finish, Acrylic Lens Acrylic (Discontinued)
- Mfr # 20800LEDD-WH/ACR
- Zoro # G207666334
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
20800LEDD-WH/ACR
Zoro #
G207666334
UPC #
641594215304
Country of Origin
China
Dimensions
Diameter
7 Inch
Details
Mounting
Ceiling
Lamp Type
LED SSL (DLED)
Voltage
120v
Lumens
960 Lm
Dimmable
Yes
Item
Flush Mount
Color Rendering Index
90
Lighting Certification
ETL (US/Canada) Listed, Energy Efficient
Fixture Wattage
12 W
Color Temperature
3000K
Fixture Lens Material
Acrylic
Color
White
Housing Material
Steel
Lamp Included
Yes
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.