
Sydney, 4 Light Vanity, Chrome Finish, Opal Glass (Discontinued)
- Mfr # 63814-18-CH/OPL
- Zoro # G007663984
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
63814-18-CH/OPL
Zoro #
G007663984
UPC #
641594215533
Country of Origin
China
Dimensions
Length
27.25 Inch
Width
6.5 Inch
Details
Item
Vanity
Color
Chrome
Lamp Type
G9 (HGN)
Mounting
Wall
Voltage
120v
Color Temp.
2700K
Fixture Wattage
160 W
Housing Material
Metal
Lighting Certification
UL (US/Canada) Listed
Dimmable
Yes
Lamp Included
Yes
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.