Access Lighting

Sydney Inari Silk, Pendant, Brushed Steel Finish, White Stone Glass


product price: $84.89
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Width 6 Inch
  • Housing Finish Brushed Steel
  • Lamp Type A-19 (INC)
  • Mounting Ceiling
  • Voltage 120v
See all product information

Product Information

Dimensions

Width 6 Inch

Details

Housing Finish Brushed Steel
Lamp Type A-19 (INC)
Mounting Ceiling
Voltage 120v
Item Mini Pendant
Fixture Wattage 100 W
Dimmable Yes
Lamp Included No
Material Metal
Standards UL (US/Canada) Listed
Includes Brushed steel finish paired with 12 feet of clear cord

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.