
Tara, LED Flush Mount, Brushed Steel Finish, Opal Glass (Discontinued)
- Mfr # 50120LEDD-BS/OPL
- Zoro # G407664222
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
50120LEDD-BS/OPL
Zoro #
G407664222
UPC #
641594200980
Country of Origin
China
Dimensions
Diameter
14 Inch
Details
Mounting
Ceiling
Housing Finish
Brushed Steel
Lamp Type
LED SSL (DLED)
Voltage
120v
Lumens
1440 Lm
Dimmable
Yes
Item
Flush Mount
Color Temperature
3000K
Lighting Certification
Alternative Lamping Available (CFL), Energy Efficient, Energy Star, UL (US/Canada) Listed
Fixture Wattage
17 W
Fixture Lens Material
Glass
Color Rendering Index
90
Housing Material
Metal
Lamp Included
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.