
Tara, Pendant or SemiFlush, Brushed Steel Finish, Opal Glass (Discontinued)
- Mfr # 50123-BS/OPL
- Zoro # G107664379
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50123-BS/OPL
Zoro #
G107664379
UPC #
641594092974
Country of Origin
China
Dimensions
Diameter
18 Inch
Details
Housing Finish
Brushed Steel
Lamp Type
A-19 (INC)
Mounting
Ceiling
Voltage
120v
Item
Pendant, Semi-Flush
Standards
Lighting - Alternative Lamping Available (CFL), UL (US/Canada) Listed
Includes
Optional 6, 16, and 22-inch down rods available (max 10 feet), 10 feet of cord included, Sloped ceiling adapter included
Lamp Included
No
Material
Metal
Dimmable
Yes
Fixture Wattage
225 W
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.