
Unagi, LED Goosneck Headboard Light, Bronze Finish, Glass (Discontinued)
- Mfr # 70019LED-BRZ
- Zoro # G307352052
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70019LED-BRZ
Zoro #
G307352052
UPC #
641594191615
Country of Origin
China
Details
Voltage
120v
Color Temperature
3200K
Lumens
360 Lm
Fixture Item
Reading
Mounting
Wall
Includes
6 feet of cord included
Lamp Included
Yes
Fixture Wattage
3 W
Dimmable
No
Fixture Lens Material
Glass
Color Rendering Index
85
Lighting Certification
ADA, ETL (US/Canada) Listed, Energy Efficient
Housing Material
Metal
Housing Color
Bronze
Lamp Type
LED SSL (DLED)
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.