This item is Discontinued.

Access Lighting Unagi, LED Goosneck Headboard Light, Chrome Finish, Glass 70019LED-CH

Unagi, LED Goosneck Headboard Light, Chrome Finish, Glass (Discontinued)

  • Mfr # 70019LED-CH
  • Zoro # G407352037
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70019LED-CH
Zoro #
G407352037
UPC #
641594191622
Country of Origin
China

Details

Voltage
120v
Color Temperature
3200K
Lumens
360 Lm
Mounting
Wall
Fixture Wattage
3 W
Housing Material
Metal
Lamp Type
LED SSL (DLED)
Lighting Certification
ADA, ETL (US/Canada) Listed, Energy Efficient
Fixture Item
Reading
Includes
6 feet of cord included
Dimmable
No
Fixture Lens Material
Glass
Housing Color
Chrome
Lamp Included
Yes
Color Rendering Index
85

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.