
Vail, LED Vanity, Chrome Finish, Opal Glass (Discontinued)
- Mfr # 31003LEDD-CH/OPL
- Zoro # G707665363
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31003LEDD-CH/OPL
Zoro #
G707665363
UPC #
641594193565
Country of Origin
China
Dimensions
Length
42 Inch
Width
4.25 Inch
Details
Color
Chrome
Item
Vanity
Lamp Type
LED SSL (DLED)
Mounting
Wall
Voltage
120v
Color Temp.
3000K
Fixture Wattage
40 W
Housing Material
Metal
Lamp Included
Yes
Dimmable
Yes
Lighting Certification
ADA, Energy Efficient, Energy Star, JA8-2019/Title 24, UL (US/Canada) Listed
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.