
Vector, Wall Sconce, Brushed Steel Finish, Opal Glass (Discontinued)
- Mfr # 20451-BS/OPL
- Zoro # G107665154
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20451-BS/OPL
Zoro #
G107665154
UPC #
641594192193
Country of Origin
China
Dimensions
Width
11.25 Inch
Length
9 Inch
Details
Mounting Type
Wall
Dimmable
No
Fixture Voltage
120v
Finish
Brushed Steel
Item
Wall Sconce
Lamp Included
Yes
Lighting Certification
ADA, Energy Efficient, UL (US/Canada) Listed
Housing Material
Metal
Fixture Wattage
26 W
Lamp Type
Spiral (FL)
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.